Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Task Chair, 21-1/2" to 31-1/2", Black

  • Mfr # 9551M-E-EBF

  • Zoro # G5581055


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Style
Ergonomic ESD Task Chair
Material
Fabric
Color
Black
Back Width
17 1/2 in
Base
Five-Star Polished Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9551M-E-EBF
Zoro #
G5581055
UPC #
-
Country of Origin
United States

Dimensions

Back Width
17 1/2 in
Seat Depth
18 in
Back Height
16"
Seat Width
20"
Seat Height Range
21-1/2" to 31-1/2"
Seat-Depth
18"
Seat Height - Minimum
21 1/2 in
Seat Thickness
3 in
Seat Height - Maximum
31 1/2 in
For Workbench Height
31 1/2 to 41 1/2 in

Details

Style
Ergonomic ESD Task Chair
Material
Fabric
Color
Black
Item
Ergonomic ESD Task Chair
Base
Five-Star Polished Aluminum
Caster Type
Glides
Backrest
Full Back Support
For Workbench Ht.
31-1/2 in to 41-1/2 in
Number of Glides
5
Assembled
Partially Assembled
Seat Tilt Backward
6 Degrees
Seat Tilt Forward
6 Degrees
Back Tilt Forward
11 Degrees
Foot Support
20 in Adjustable Flat Chrome Footring
Standards
ANSI/BIFMA
Office Chair Style
Task Chair
Series
Integra
Number of Casters
0
Weight Capacity
300 lb
Frame Material
Polished Aluminum
Back Tilt Backward
15 Degrees
Seat Color
Black
Back Color
Black
Seat Material
Fabric
Back Material
Fabric
Adjustable
Adjustable
Assembly
Partially Assembled
Base Material
Aluminum
Product Type
Ergonomic ESD Task Chair
Includes Arms
Armless
ESD-Safe
ESD-Safe
Chair Weight
38 lb

Description

Ergonomic ESD Task Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 21-1/2 in to 31-1/2 in, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Base Five-Star Polished Aluminum, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , For Workbench Ht. 31-1/2 in to 41-1/2 in, Number of Casters 0, Number of Glides 5, Foot Support Yes, Partially Assembled, Standards ANSI/BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.