Hercules Lesley Chair, Gray Back, 36-3/4 in W 33" L 32-1/2" H, Straight, Leather Seat
- Mfr # ZB-LESLEY-8090-CHAIR-GY-GG
- Zoro # G3629637
product price:
$
699.99
/ea
Key Features
Arm Style
Straight
Seat Material
Leather
Overall Height
32-1/2"
Overall Width
36-3/4 in
Overall Depth
33"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZB-LESLEY-8090-CHAIR-GY-GG
- Zoro #
- G3629637
- UPC #
- 889142075295
- Country of Origin
- China
- Item
- Chair
- Arm Style
- Straight
- Seat Material
- Leather
- Back Color
- Gray
- Back Material
- Leather
- Frame Material
- Stainless Steel
- Backrest
- Tufted, Fixed Back
- Color
- Gray
- Series
- Hercules Lesley
- Material
- Back, Seat: Leather/Faux Leather
- Style
- Reception Chair
Dimensions
- Overall Height
- 32-1/2"
- Overall Width
- 36-3/4 in
- Overall Depth
- 33"
- Width
- 36-3/4"
Description
Leather Chair,Encasing Frame,Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.