This item is Discontinued.

Bevco Polyurethane Task Chair, 21" to 31", Standard, Black 7501-BLK-AA

Polyurethane Task Chair, 21" to 31", Standard, Black (Discontinued)

  • Mfr # 7501-BLK-AA
  • Zoro # G0288709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7501-BLK-AA
Zoro #
G0288709
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21" to 31"
Seat Width
18-1/2"
Seat Depth
17 in
Back Height
12-1/2"
Overall Depth
27 in
Overall Width
27 in
Overall Height
50 in
Back Width
16 1/2 in
Seat Height Max.
31 in
Seat Height Min.
41 in
Cushion Thickness
1-1/2 in
Minimum Seat Height
21 in
Notional Size
Standard
Maximum Seat Height
31 in
Minimum Overall Height
41 in
Seat Thickness
1 1/2 in
Maximum Overall Height
50 in
Seat-Depth
17"

Details

Office Chair Style
Task Chair
Style
Task Chair
Material
Polyurethane
Arm Style
Standard
Color
Black
Seat Material
Polyurethane
Seat Color
Black
Back Material
Polyurethane
Item
Drafting Chair
Back Color
Black
Caster Type
Glides
Base Color
Black
Base Material
Reinforced Nylon
Frame Material
Nylon
Seat Tilt Backward
6 Degrees
Back Tilt Backward
15 Degrees
Base Style
5-Star
Assembled/Unassembled
Unassembled
Back Tilt Forward
11 Degrees
Standards
ANSI/BIFMA
Cushion
Polyurethane
Assembled
No
Number of Glides
5
Seat Tilt Forward
6 Degrees
Series
Everlast
Number of Casters
0
Features
18 in Adjustable Chrome Footring, Adjustable arms, Articulating Seat and Back Tilt, Contoured Back, Pneumatic Height Adjustment, Waterfall Seat
Weight Capacity
300 lb
Base
Five-Star Reinforced Nylon
Frame Color
Black
Assembly
Unassembled
Caster/Glide Type
Mushroom Glides
Swivel
Yes
Includes Footrest
Yes
Number of Arms
2
Number of Feet
5
Tilting Back
Yes
Arm Adjustment
Height
Adjustable Arms
Yes
Number of Casters/Glides
5
Support Style
Frame
Adjustable Tilt Tension
Yes
Rolling
No
Swivel Angle
360 Degrees
Minimum Back Tilt
11 Degrees
Minimum Seat Tilt
6 Degrees
Waterfall Seat
Yes
Seat Adjustments
Height
Maximum Back Tilt
15 Degrees
Maximum Seat Tilt
6 Degrees
Adjustable Seat
Yes

Description

Drafting Chair, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 31 in, Maximum Overall Height 50 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 17 in, Seat Width 18 1/2 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Mushroom Glides, Frame Material Nylon, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Everlast, Style Classification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.