This item is Discontinued.

Bevco Soft Poly Backless Stool, 20-27" St Ht., Black, Casters J3300-BLK

Soft Poly Backless Stool, 20-27" St Ht., Black, Casters (Discontinued)

  • Mfr # J3300-BLK
  • Zoro # G1999448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J3300-BLK
Zoro #
G1999448
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
27 1/2 in
Seat Height Range
20 in to 27-1/2 in
Seat Depth
14 1/2 in
Adjustable Seat Height
Yes
Seat Width/Diameter
14 1/2 in
Minimum Seat Height
16 in
Maximum Seat Height
21 1/2 in
Seat Diameter
14 1/2 in

Details

Color
Black
Caster Type
Dual Wheel, Hard Floor Casters
Weight Capacity
300 lb
Frame Material
Nylon
Backrest
No Backrest
Seat Material
Polyurethane
Number of Casters
5
Features
5-Star Black Nylon Base, Dual-Wheel Hard Floor Casters, ErgoLux Jr Backless Stool, Soft Polyurethane Seat
Caster Material
Nylon Core with Urethane Tread
Standards
ANSI/BIFMA
Base Material
Nylon
Item
Round Pneumatic Stool
Assembled
Unassembled
Base Color
Black
Caster/Glide Type
Dual Wheel
Seat Shape
Round
Base Design
5-Star
Includes Footring
No
Seat Adjustment Type
Pneumatic Lever
Number of Casters/Glides
5
Mobility
Mobile
Built-In Tool Tray
No
ESD Conductive
No
Caster/Glide Tread Material
Nylon Core with Urethane Tread
Seat Padding Material
Memory Foam
Seat Adjustment Range
16 in min to 21 1/2 in max

Description

Round Pneumatic Stool, Base Design 5-Star, Mobility Mobile, Backrest No, Base Color Black, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 21 1/2 in, Minimum Seat Height 16 in, Overall Height 27 1/2 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter 14 1/2 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.