This item is Discontinued.

Bevco Soft Poly Backless Stool, 24-34" St Ht., Black, Casters S3500-BLK

Soft Poly Backless Stool, 24-34" St Ht., Black, Casters (Discontinued)

  • Mfr # S3500-BLK
  • Zoro # G2063603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S3500-BLK
Zoro #
G2063603
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
35 in
Seat Height Range
24 in to 34 in
Seat Depth
14 1/2 in
Adjustable Seat Height
Yes
Seat Diameter
14 1/2 in
Seat Width/Diameter
14 1/2 in
Maximum Seat Height
34 in
Minimum Seat Height
24 in

Details

Color
Black
Caster Type
Dual Wheel, Hard Floor Casters
Weight Capacity
300 lb
Frame Material
Nylon
Backrest
No Backrest
Seat Material
Polyurethane
Number of Casters
5
Assembled
Unassembled
Green Certification or Other Recognition
GREENGUARD Gold
Caster Material
Nylon
Base Material
Nylon
Item
Round Pneumatic Stool
Seat Adjustment Type
Pneumatic Lever
Base Design
5-Star
Mobility
Mobile
Built-In Tool Tray
No
Caster/Glide Type
Dual Wheel
Seat Shape
Round
Seat Padding Material
Memory Foam
Includes Footring
No
Number of Casters/Glides
5
ESD Conductive
No
Caster/Glide Tread Material
Nylon
Base Color
Black
Seat Adjustment Range
24 in min to 34 in max

Description

Round Pneumatic Stool, Base Design 5-Star, Mobility Mobile, Backrest No, Base Color Black, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 34 in, Minimum Seat Height 24 in, Overall Height 35 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter 14 1/2 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.