Vinyl Desk Chair, 15-1/2" to 21", No Arms, Black

  • Mfr # 9050M-S-BKV

  • Zoro # G6852596


product price:  $403.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
vinyl
Color
Black
Seat Tilt Forward
None
Caster Type
Mushroom Glides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9050M-S-BKV
Zoro #
G6852596
UPC #
-
Country of Origin
United States

Dimensions

Back Width
17 1/2 in
Overall Depth
25 in
Overall Width
25 in
Seat Height Min.
31 in
Overall Height
41 1/2 in
Seat Height Max.
25 1/2 in
Back Height
16"
Seat Height Range
15-1/2" to 21"
Seat Width
20"
Seat Depth
18 in
Cushion Thickness
3 in
Maximum Seat Height
21 in
Minimum Seat Height
15 1/2 in
Notional Size
Standard
Maximum Overall Height
41 1/2 in
Back Depth
3 in
Seat Thickness
3 in
Seat-Depth
18"

Details

Style
Task Chair
Material
vinyl
Color
Black
Item
Task Chair
Seat Tilt Forward
None
Caster Type
Mushroom Glides
Back Tilt Forward
None
Base Material
Polished Aluminum
Assembled
Partially Assembled
Series
9000
Standards
ANSI/ESD STM12.1-2019, Greenguard Certified
Backrest
Full Back Support
Seat Material
Vinyl
Frame Material
Aluminum
Cushion
High Density Foam
Weight Capacity
300 lb
Back Color
Black
Number of Glides
5
Seat Color
Black
Base Style
5-Star
Back Tilt Backward
None
Arm Style
No Arms
Back Material
Vinyl
Features
Medium Back Size, Non-Tilt, Pneumatic Height Adjustment, Waterfall Seat
Office Chair Style
Desk Chair
Seat Tilt Backward
None
Base Color
Natural
Base
Five-Star Polished Aluminum
Number of Casters
0
Assembled/Unassembled
Unassembled
Frame Color
Silver
Assembly
Partially Assembled
Swivel
Yes
Adjustable Seat
Yes
Upholstered Seat
Yes
Caster/Glide Type
Mushroom Glides
Includes Footrest
No
Number of Casters/Glides
5
Seat Adjustments
Height
Number of Feet
5
Swivel Angle
360 Degrees
Upholstered Back
Yes
Waterfall Seat
Yes
Number of Arms
0
Support Style
Frame
Rolling
Yes
Tilting Back
No

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 25 in, Overall Depth 25 in, Maximum Seat Height 21 in, Maximum Overall Height 41 1/2 in, Seat Color Black, Frame Color Silver, Seat Thickness 3 in, Back Color Black, Seat Depth 18 in, Seat Width 20 in, Seat Material Vinyl, Back Material Vinyl, Caster/Glide Type Mushroom Glides, Frame Material Aluminum, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series 9000, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.