This item is Discontinued.

Bevco Vinyl Task Chair, 19" to 26-1/2", No Arms, Black 9351L-S-BKV

Vinyl Task Chair, 19" to 26-1/2", No Arms, Black (Discontinued)

  • Mfr # 9351L-S-BKV
  • Zoro # G3873764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9351L-S-BKV
Zoro #
G3873764
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19" to 26-1/2"
Seat Width
20"
Seat Depth
18 in
Back Height
19"
Overall Width
27 in
Cushion Thickness
3 in
Seat Height Max.
29 in
Overall Depth
27 in
Seat Height Min.
36 1/2 in
Overall Height
50 in
Back Width
17 1/2 in
Minimum Overall Height
36 1/2 in
Seat Thickness
3 in
Maximum Seat Height
26 1/2 in
Minimum Seat Height
19 in
Maximum Overall Height
50 in
Notional Size
Standard
Seat-Depth
18"

Details

Office Chair Style
Task Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Black
Back Material
Fabric
Back Color
Black
Backrest
Full Back Support
Caster Type
Glides
Base Color
Natural
Base Material
Polished Aluminum
Color
Black
Item
Drafting Chair
Material
vinyl
Back Tilt Forward
11 Degrees
Base Style
5-Star
Series
Integra
Cushion
High Density Foam
Assembled
Partially Assembled
Standards
ANSI/BIFMA
Assembled/Unassembled
Unassembled
Back Tilt Backward
15 Degrees
Number of Glides
5
Number of Casters
0
Weight Capacity
300 lb
Base
Five-Star Polished Aluminum
Seat Tilt Backward
6 Degrees
Features
20 in Adjustable Chrome Footring, Articulating Seat and Back Tilt, Large Back Size, Pneumatic Height Adjustment, Waterfall Seat
Frame Material
Polished Aluminum
Seat Tilt Forward
6 Degrees
Lumbar Support
Adjustable
Frame Color
Silver
Assembly
Unassembled
Style
Drafting Chair
Seat Adjustments
Height
Upholstered Back
Yes
Caster/Glide Type
Mushroom Glides
Swivel Angle
360 Degrees
Minimum Seat Tilt
6 Degrees
Includes Footrest
Yes
Support Style
Frame
Adjustable Seat
Yes
Number of Feet
5
Swivel
Yes
Adjustable Tilt Tension
Yes
Maximum Seat Tilt
6 Degrees
Rolling
No
Number of Casters/Glides
5
Minimum Back Tilt
11 Degrees
Number of Arms
0
Maximum Back Tilt
15 Degrees
Tilting Back
Yes
Upholstered Seat
Yes
Waterfall Seat
Yes

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 26 1/2 in, Maximum Overall Height 50 in, Seat Color Black, Frame Color Silver, Seat Thickness 3 in, Back Color Black, Seat Depth 18 in, Seat Width 20 in, Seat Material Vinyl, Back Material Vinyl, Caster/Glide Type Mushroom Glides, Frame Material Aluminum, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Integra, Style Classification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.