Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Bar Refrigerator, Black with 3 Solid Doors, 115V 72"

  • Mfr # BB72HC-1-B

  • Zoro # G2534339


product price: $5,889.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Width
72"
Height
34"
Voltage
115
Interior Height:
29.5"
Plug Type
NEMA 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB72HC-1-B
Zoro #
G2534339
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Height
34"
Interior Height:
29.5"
Interior Depth
18.5"
Cord Length
8 ft.
Interior Width
60"
Depth
23.5"

Details

Color
Black
Voltage
115
Plug Type
NEMA 5-15R
Refrigerant Type
R-290
Door Type
Solid
Phase
1
Refrigerator Temperature Range (F)
30 - 45 Degrees (F)
Door Style
Swing
Hz
60
Standards
UL Listed
Capacity
19.4 cu. ft.
Casters
No

Description

Refrigerated Back Bar Storage Cabinet, Three Section, 72"W, 34" H, 19.92 cu. ft. capacity, (3) Solid Doors with Locks, Snap-in Door Gasket, (6) Epoxy Coated Steel Shelves, Holds (3) 1/2 Barrel Kegs, LED Interior Lighting with Manual on/off Switch, Galvanized Sub-top, Galvanized Steel Interior with Stainless Steel Floor, Black Exterior Finish, Right-Mounted Self-Contained Refrigeration, R-290 Hydrocarbon Refrigerant, 1/3 HP, cULus, UL EPH CLASSIFIED, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.