Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Bar Refrigerator, Stainess Steel with 3 Solid Doors, 115V 72"

  • Mfr # BB72HC-1-S

  • Zoro # G2534521


product price: $6,597.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Width
72"
Height
34"
Voltage
115
Door Style
Swing
Depth
23.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB72HC-1-S
Zoro #
G2534521
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Height
34"
Depth
23.5"
Interior Height:
29.5"
Interior Depth
18.5"
Cord Length
8 ft.
Interior Width
60"

Details

Color
Stainless Steel
Voltage
115
Door Style
Swing
Door Type
Solid
Casters
No
Refrigerator Temperature Range (F)
30 - 45 Degrees (F)
Standards
UL Listed
Refrigerant Type
R-290
Plug Type
NEMA 5-15R
Phase
1
Capacity
19.4 cu. ft.
Hz
60

Description

Refrigerated Back Bar Storage Cabinet, Three Section, 72"W, 34" H, 19.92 cu. ft. capacity, (3) Solid Doors with Locks, Snap-in Door Gasket, (6) Epoxy Coated Steel Shelves, Holds (3) 1/2 Barrel Kegs, LED Interior Lighting with Manual on/off Switch, Galvanized Sub-top, Galvanized Steel Interior with Stainless Steel Floor, Stain Less Steel Exterior Finish, Right-Mounted Self-Contained Refrigeration, R-290 Hydrocarbon Refrigerant, 1/3 HP, cULus, UL EPH CLASSIFIED, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.