Shop BEVERAGE-AIR

Bottle and Back Bar Cooler, Black, 3.3 A

  • Mfr # BB72HC-B
  • Zoro # G923933673

product price: 
$
9,749.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115V AC
Features
Compressor Standard on Left Side, LED Lighting, Magnetic Door Gaskets Provide Positive Door Sealing
Refrigerator Interior Height
30 1/2 in
Energy Star Compliant
Yes
Manufacturer Warranty Length
7 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BB72HC-B
Zoro #
G923933673
UPC #
-
Country of Origin
United States
Voltage
115V AC
Features
Compressor Standard on Left Side, LED Lighting, Magnetic Door Gaskets Provide Positive Door Sealing
Energy Star Compliant
Yes
Minimum Refrigerator Temperature
36 Degrees F
Total Capacity
23.6 cu ft
Frequency
60 Hz
Refrigerant Type
R-290
Color
Black
Refrigerator Style
Bottle and Back Bar
Control Type
Electronic
Number of Shelves
6
Shelf Material
Wire
Current
3.3 A
Weight
372 lb
Item
Bottle and Back Bar Cooler
Refrigerator Capacity
23.6 cu ft
Door Style
Solid
Number of Doors
3
Plug Type
5-15P
Maximum Refrigerator Temperature
38 Degrees F
Defrost
Automatic
Door Hinge
Positive Close
Lock Type
Keyed Door Lock
Refrigerant Charge
4.05 oz
Standards
NSF, UL
Plumbing Required
No
Power Source
Electric
Includes Water Dispenser
No
Includes Ice Dispenser
No
Includes Ice Maker
No
Includes
(6) Epoxy Coated Wire Shelves
Door Swing
Left, Right
Includes Freezer
No
Perfomance
Commercial
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Black

Dimensions

Refrigerator Interior Height
30 1/2 in
Manufacturer Warranty Length
7 yr
Cord Length
8 ft
Overall Height
34 in
Refrigerator Interior Depth
23 1/2 in
Overall Depth
30 3/8 in
Refrigerator Interior Width
57 in
Overall Width
72 in
Fits Chest Size
Compressor Standard on Left Side, LED Lighting, Magnetic Door Gaskets Provide Positive Door Sealing

Description

Bottle and Back Bar Cooler, Refrigerator Style Bottle and Back Bar, Total Capacity 23.6 cu ft, Refrigerator Capacity 23.6 cu ft, Freezer Capacity Not Applicable, Overall Height 34 in, Overall Width 72 in, Overall Depth 30 3/8 in, Color Black, Energy Star Compliant Yes, Number of Shelves 6, Defrost Automatic, Number of Doors 3, Includes Ice Maker No, Includes Freezer No, Control Type Electronic, Antimicrobial No, Cord Length 8 ft, Current 3.3 A, Door Hinge Positive Close, Door Style Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.