Shop CONSERV
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
12V / DC Refrigerator Freezer 10cf Stainless for RV OFF-GRID 2 Doors
- Mfr # 806901
- Zoro # G524969453
product price:Â
$
2,088.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 806901
- Zoro #
- G524969453
- UPC #
- -
- Country of Origin
- China
Description
Keep all of your food and beverage items chilled to absolute perfection across any compact living setup with the Equator 10 Cu. Ft. 12V DC RV & Off-Grid Refrigerator (model RF 1012). Meticulously engineered to serve as the ultimate mobile or remote cooling solution, this versatile appliance is ideal for RVs, tiny homes, camper vans, cabins, and off-grid houses where space and efficiency are paramount. With a spacious total capacity of 10 cubic feet, it provides generous room to store everything from tall two-liter bottles to a full week's worth of fresh family produce. Designed to excel in both mobile and permanent layouts, this dual-function fridge-freezer combo offers maximum installation flexibility, operating seamlessly as either a sleek freestanding unit or a secure built-in fixture. Inside, clear organization is made effortless through an array of thoughtful storage features, including an integrated vegetable crisper, a convenient ice tray, a specialized door bottle bin, and fully adjustable wire shelves that adapt to items of varying shapes and sizes. Powered by an advanced 12V DC cooling system, the unit maintains ultra-precise climate control across both distinct compartments; easily adjust the upper refrigerator section between 32 Degrees F and 46.4 Degrees F to keep dairy and produce fresh, while setting the lower freezer section between 10.4 Degrees F and -4 Degrees F for long-term deep freezing. Built to withstand the physical demands of life on the move, the RF 1012 features heavy-duty vibration resistance, significantly reducing internal wear and tear on essential refrigeration components to ensure smooth, reliable operation for years to come. Additional top-tier conveniences include an efficient external condenser, an intuitive door-ajar alarm, a smart temperature alarm to protect against unexpected climate drops, a safety door lock to keep contents secure during transit, a field-reversible door hinge for custom door-swing placement, and a brilliant energy-efficient interior LED light that illuminates every shelf. Measuring a streamlined 58 in H x 22.83 in W x 24 in D, it maximizes vertical storage without consuming valuable floor space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.