Zoro Homepage

Merchandiser, Refrigerator,

  • Mfr # MT53-1B

  • Zoro # G300782955


product price: $5,339.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Color
Black
Number of Doors
2
Width
54 1/4"
Height
79"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT53-1B
Zoro #
G300782955
UPC #
-
Country of Origin
United States

Dimensions

Width
54 1/4"
Height
79"
Interior Width
50"
Depth
29 3/8"
Interior Depth
20 7/8"
Interior Height
59 11/16"

Details

Color
Black
Number of Doors
2
Voltage
115
Amps
8.3
Refrigeration Type
Air Cooled
Number of Shelves
10
Door Style
Swing
Standards
UL US & Canada, UL Classified EPH, UL Sanitation
Capacity
31.41 cu. ft.
Material
Cabinet Exterior Finish is a Durable Black Coating on Heavy Duty Steel, Interior Construction Includes White Coated Steel
Hertz
60
Door Type
Glass
Item
Refrigerated Glass Door Merchandiser
Interior Color
White
Features
Full Electronic Control, Led Lighting, Self Closing Door, Five Heavy Duty Epoxy Coated Wire Shelves Per Door Section
Refrigerant Type
R-290

Description

Refrigerated Merchandiser, Reach-in, Two Section, (2) Double Dane Hinged Glass Doors with Locks, 31.41 cu. ft. Capacity, Electronic Temperature Control, (10) Adjustable Wire Shelves, LED Interior Lighting, Self-closing Door with Recessed Pocket Door Handle, Bottom Mounted Refrigeration, White Interior, Black Exterior, R290 Hydrocarbon Refrigerant, 1/2 HP Compressor, ETL, cETLus, ENERGY STAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.