Zoro Homepage

Reach In Freezer, Three Section, Solid Doors, 69.1 Cu. Ft.

  • Mfr # HF3HC-1S

  • Zoro # G700782951


product price: $11,114.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
3
Width
78"
Height
85"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF3HC-1S
Zoro #
G700782951
UPC #
-
Country of Origin
United States

Dimensions

Width
78"
Height
85"
Depth
33 7/8"
Interior Width
74"
Interior Height
62"
Interior Depth
25 7/8"

Details

Color
Silver
Number of Doors
3
Voltage
115
Standards
UL US & Canada, UL Classified EPH, UL Sanitation
Door Style
Swing
Refrigerant Type
R-290
Capacity
69.1 cu. ft.
Door Type
Solid
Features
Full Electronic Control, Led Lighting, Self Closing Doors, Field Reversible Doors, 6” Casters, 2 with Brakes, Energy Star Qualified
Hertz
60
Amps
13.2
Refrigeration Type
Air Cooled
Hinge Location
Left/Right
Number of Shelves
9
Item
Reach-In Freezer
Material
Exterior is Stainless Steel Front and Gray Painted Sides

Description

Freezer, Reach-in, Three Section, 78"W, 84-1/2" H, 69.1 cu. ft. Capacity, (1) Center Solid Door Right-hand Hinged, (1) .Right .Solid Door Right-hand Hinged, (1) Left .Solid Door Left-hand Hinged, Door Locks, (9) Adjustable Shelves, Electronic Control, LED Interior Lighting, Digital Display, Expansion Valve Technology, Automatic Defrost, Top-mounted Self-contained Refrigeration, R290 Hydrocarbon Refrigerant, Stainless Steel Front, Gray Painted Sides, Aluminum Interior, (2) 3/4 HP Compressors, cULus, UL EPH Classifed, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.