Zoro Homepage

Reach In Refrigerator, Single Section, Half Solid Door, 16.85 Cu. Ft.

  • Mfr # RI18HC-HS

  • Zoro # G500782960


product price: $4,479.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
2
Width
27 1/4"
Height
72 1/4"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RI18HC-HS
Zoro #
G500782960
UPC #
-
Country of Origin
United States

Dimensions

Width
27 1/4"
Height
72 1/4"
Depth
27 1/2"
Interior Height
46 1/2"
Interior Width
24"
Interior Depth
24"

Details

Color
Silver
Number of Doors
2
Voltage
115
Refrigeration Type
Air Cooled
Refrigerant Type
R-290
Door Type
Solid
Standards
UL US & Canada, UL Classified EPH,NSF Listed
Amps
5.5
Hinge Location
Left/Right
Door Style
Swing
Item
Reach-In Refrigerator
Hertz
60
Capacity
18 cu. ft.
Number of Shelves
5
Features
Full Electronic Control, Interior LED Light, Self Closing Door, 3” Heavy Duty Casters
Temperature Range
36 to 38 Degrees F
Material
Stainless Steel Exterior and Interior

Description

Reach-in Refrigerator, Single Section, 16.85 cu. ft., (2) Solid Hinged Half Doors, (5) Adjustable Shelves, LED Interior Lighting, Bottom Mounted Self Contained Refrigeration, Stainless Steel Exterior & Interior, 3" Casters, R290 Hydrocarbon Refrigerant, 1/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.