Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerated Glass Door Merchandiser, Black, LED Lighting, 8.77 cu. ft.

  • Mfr # MT12-1B

  • Zoro # G2534731


product price: $2,729.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Number of Doors
1
Width
24.875"
Height
63.625"
Voltage
115
Casters
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT12-1B
Zoro #
G2534731
UPC #
-
Country of Origin
Mexico

Dimensions

Width
24.875"
Height
63.625"
Interior Depth
16.5"
Depth
22.8"
Interior Height:
43.75"
Interior Width
22"
Cord Length
8 ft.

Details

Color
Black
Number of Doors
1
Voltage
115
Casters
No
Door Type
Glass
Refrigerant Type
R-290
Hz
60
Capacity
8.77 cu. ft.
Includes
2" Leveling Feet
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Door Style
Swing
Plug Type
NEMA 5-15R
Phase
1

Description

Refrigerated Glass Door Merchandiser, Black, LED Lighting, 8.77 cu. ft, Standard Cabinet Exterior Finish is Heavy Duty Steel, Heavy Duty Interior Construction Includes White Coated Steel, Electronic Temperature Control, Modern one Piece Grille, Double Pane lowE Argon Filled Glass Doors Feature Outside Pane That is Tempered for Added Safety, Door lock Standard, Self-closing Hinged Glass Door Features Pocket Door Handle, Four Epoxy Coated Shelves Standard, 2” Leveling Feet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.