Zoro Homepage

Refrigerated Sandwich Prep Table, 2 Door, 13.9 cu. Ft, 115 Volt

  • Mfr # SPE48HC-12C

  • Zoro # G2534442


product price: $5,479.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Width
48"
Height
41.685"
Voltage
115
Door Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPE48HC-12C
Zoro #
G2534442
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Height
41.685"
Cutting Board Depth
17"
Depth
36"
Cord Length
8 ft.
Cutting Board Width
48"

Details

Color
Stainless Steel
Voltage
115
Door Type
Solid
Door Style
Swing
Casters
Yes
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Refrigerator Temperature Range (F)
33 - 41 Degrees (F)
Plug Type
NEMA 5-15R
Refrigerant Type
R-290
Phase
1
Capacity
13.9 cu, ft.
Hz
60

Description

Refrigerated Sandwich Prep Table, 2 Door, 13.9 cu. Ft, 115 Volt, Two Section, 48"W, 45-1/4"H, 13.01 cu. ft., (2) Dors, Stainless Steel Top with Opening for (12) 1/6 Size Pans, 17" Cutting board, Stainless Steel Exterior, Aluminum Interior, Pans Furnished are 4" Deep, Tops will Accommodate 6" Deep Pans, R-290 Hydrocarbon Refrigerant, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.