Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerated Sandwich Prep Table, Mega Top, 3 Door, 21.5 cu. Ft, 115 Volt

  • Mfr # SPE72HC-30M

  • Zoro # G2534214


product price: $7,669.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Width
72"
Height
43"
Voltage
115
Refrigerant Type
R-290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPE72HC-30M
Zoro #
G2534214
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Height
43"
Depth
38.375"
Interior Width
68"
Cutting Board Depth
10"
Cord Length
8 ft.
Interior Depth
18.5"
Interior Height:
17.75"

Details

Color
Stainless Steel
Voltage
115
Refrigerant Type
R-290
Plug Type
NEMA 5-15R
Capacity
21.5 cu. ft.
Hz
60
Casters
Yes
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Phase
1

Description

Refrigerated Sandwich Prep Table, Mega Top, 3 Door, 21.5 cu. Ft, 115 Volt, Three Ssection, 72"W, 49"H, (3) Doors, Stainless Steel Top with Opening for (30) 1/6 Size Pans, 10" Cutting board, (6) Shelves, Stainless Steel Exterior Top, Front, Sides & Doors, Galvanized Steel Exterior Bottom and Back, Aluminum Interior, Rear Mounted Self Contained Refrigeration, Pans Furnished are 4" Deep, Tops will Accommodate 6" Deep Pans, R-290 Hydrocarbon Refrigerant, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.