Zoro Homepage

Refrigerator, Reach-In, 30.76 cu. Ft., 115 V, Single Section, 35" W

  • Mfr # HR1WHC-1S

  • Zoro # G2534320


product price: $7,039.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Grey
Width
35"
Height
84 1/2"
Voltage
115
Plug Type
NEMA 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR1WHC-1S
Zoro #
G2534320
UPC #
-
Country of Origin
United States

Dimensions

Width
35"
Height
84 1/2"
Depth
33 5/8"
Interior Depth
26"
Cord Length
8 ft.
Interior Width
31"
Interior Height:
61 5/8"

Details

Color
Grey
Voltage
115
Plug Type
NEMA 5-15R
Includes
6" Casters, Two with Brakes
Hz
60
Door Type
Solid
Door Style
Swing
Refrigerant Type
R-290
Number of Shelves
3
Phase
1
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Capacity
30.76 cu. Ft.
Hinge Location
Left
Temperature Range (F)
36° F to 40° F

Description

Refrigerator, Reach-In, 30.76 cu. Ft., 115 V, Single Section, 8' Cord, Solid Door, 84 1/2" H, 52" W, Four 6" Casters, Two with Locks, Stainless Steel Front and Gray Painted Sides, Three Heavy Duty Epoxy Coated wire Shelves, LED Lighting,R-290 Hydrocarbon Refrigerant, ETL US & Canada, ETL Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.