Zoro Homepage

Refrigerator, Undercounter,

  • Mfr # UCR93AHC

  • Zoro # G500782984


product price: $7,459.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
3
Width
93"
Height
34 1/2"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCR93AHC
Zoro #
G500782984
UPC #
-
Country of Origin
United States

Dimensions

Width
93"
Height
34 1/2"
Depth
32"

Details

Color
Silver
Number of Doors
3
Voltage
115
Refrigeration Type
Air Cooled
Material
Stainless Steel Front, Top, Sides, Door, Galvanized Steel Back & Bottom
Temperature Range
35 - 38 Degrees F
Standards
UL US & Canada, UL Classified EPH, UL Sanitation, NSF Listed
Hertz
60
Number of Shelves
6
Features
Undercounter Feature, Full Electronic Control, Interior Thermometer, 6” Casters, 2 with Brakes, Field Reversible Door, 2 Epoxy Coated Wire Shelves Per Door Section
Amps
8.6
Refrigerant Type
R-290
Hinge Location
Right
Door Type
Solid
Door Style
Swing
Capacity
29.7 cu. ft.
Item
Undercounter Refrigerator

Description

Undercounter Refrigerator, Three Section, 93"W, 29.7 cu. ft., (3) Doors, (6) Shelves, Stainless Steel Exterior & Top, Aluminum Interior, Side Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/3 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.