Zoro Homepage

Refrigerator, Work Top Style, 27" W, 6.13 cu. Ft., 115 V

  • Mfr # WTR27AHC

  • Zoro # G2534433


product price: $3,559.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Number of Doors
1
Width
27"
Height
39 5/8"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTR27AHC
Zoro #
G2534433
UPC #
-
Country of Origin
United States

Dimensions

Width
27"
Height
39 5/8"
Depth
29 1/4"
Cord Length
8 ft.
Interior Width
23"
Interior Depth
20"
Interior Height:
23"

Details

Color
Stainless Steel
Number of Doors
1
Voltage
115
Plug Type
NEMA 5-15R
Phase
1
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Temperature Range (F)
36 - 38 Degrees F
Includes
6" Casters, Two with Brakes
Refrigerant Type
R-290
Door Type
Solid
Capacity
6.13 cu. ft.
Door Style
Swing
Hz
60
Hinge Location
Right
Casters
Yes

Description

Refrigerator,Work Top Style, 6.13 cu. ft., 115 V, One Section, 27" W, 36-1/8" H, One Solid Reversible Hinged Door, Two Wire Shelves, Stainless Steel Exterior Front, Sides & Door, Galvanized Steel Exterior Back and Bottom, Stainless Steel Top, Corrosion Resistant Aluminum Interior, 4" Removable Backsplash, R-290 Hydrocarbon Refrigerant, cULus, UL EPH, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.