Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Work Top Style, Shallow Depth, 24" W, 5.16 cu. Ft., 115 V

  • Mfr # WTR24AHC

  • Zoro # G2534503


product price: $2,829.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Color
Stainless Steel
Number of Doors
1
Width
24"
Height
39 5/8"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTR24AHC
Zoro #
G2534503
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Height
39 5/8"
Cord Length
8 ft.
Interior Depth
19 1/2"
Interior Width
20"
Interior Height:
23"
Depth
29 1/4"

Details

Color
Stainless Steel
Number of Doors
1
Voltage
115
Hinge Location
Right
Refrigerant Type
R-290
Door Type
Solid
Door Style
Swing
Phase
1
Plug Type
NEMA 5-15R
Temperature Range (F)
36 - 38 Degrees F
Includes
6" Casters, Two with Brakes
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Casters
Yes
Hz
60
Capacity
2.34 cu. ft.

Description

Refrigerator,Work Top Style, Shallow Depth, 5.16 cu. ft., 115 V, One Section, 24" W, 36-1/8" H, One Solid Reversible Hinged Door, Two Wire Shelves, Stainless Steel Exterior Front, Sides & Door, Galvanized Steel Exterior Back and Bottom, Stainless Steel Top, Corrosion Resistant Aluminum Interior, 4" Removable Backsplash, R-290 Hydrocarbon Refrigerant, cULus, UL EPH, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.