Shop BEVERAGE-AIR

Undercounter Bar Refrigerator

  • Mfr # BB72HC-G-B

  • Zoro # G524176004


product price: 
$
11,160.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Minimum Refrigerator Temperature
36 Degrees F
Frequency
60 Hz
Plug Type
5-15P
Refrigerator Interior Width
57 in
Lock Type
Keyed Door Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BB72HC-G-B
Zoro #
G524176004
UPC #
-
Country of Origin
United States

Dimensions

Refrigerator Interior Width
57 in
Overall Depth
34 1/4 in
Manufacturer Warranty Length
7 Years
Refrigerator Interior Height
30 1/2 in
Refrigerator Interior Depth
23 1/2 in
Overall Width
72 in
Freezer Interior Width
57 in
Freezer Interior Height
30 1/2 in
Overall Height
34 in
Cord Length
8 ft
Freezer Interior Depth
23 1/2 in

Details

Item
Undercounter Bar Refrigerator
Minimum Refrigerator Temperature
36 Degrees F
Frequency
60 Hz
Plug Type
5-15P
Lock Type
Keyed Door Lock
Features
1" Stainless steel top standard, ADA compliance (standard height), Balanced, forced air refrigeration system provides rapid chilling of product, Certified for open food product, Compressor standard on left side, Door locks, Exterior is stainless steel front with continuous coil coated sides, Full electronic control, LED lighting, Magnetic door gaskets provide positive door sealing, REFRIGERATION SYSTEM, Self-closing doors with 120 Degrees stay-open feature, Six (6) epoxy coated wire shelves, Stainless steel interior
Power Source
Electric
Refrigerant Charge
4.05 oz
Control Type
Electronic
Current
3.3 A
Door Style
Glass
Defrost
Automatic
Refrigerator Capacity
23.6 cu ft
Voltage
115/60/1 V
Refrigerant Type
R-290
Includes Ice Maker
No
Color
Black, Silver
Includes
8' Long Cord and Plug Set
Includes Ice Dispenser
No
Energy Star Compliant
Yes
Maximum Refrigerator Temperature
38 Degrees F
Shelf Material
Wire
Perfomance
Commercial
Door Swing
Reversible
Number of Doors
6
Weight
409 lb
Total Capacity
23.6 cu ft
Includes Freezer
No
Standards
ADA Compliant
Number of Shelves
6
Includes Water Dispenser
No
Door Hinge
Positive Close
Freezer Capacity
23.6 cu ft
Plumbing Required
No
Power Source - old
Electric

Description

Undercounter Bar Refrigerator, Refrigerator Style Beverage Cooler, Total Capacity 23.6 cu ft, Refrigerator Capacity 23.6 cu ft, Freezer Capacity 23.6 cu ft, Overall Height 34 in, Overall Width 72 in, Overall Depth 34 1/4 in, Color Black, Silver, Energy Star Compliant Yes, Number of Shelves 6, Defrost Automatic, Number of Doors 6, Includes Ice Maker No, Includes Freezer No, Control Type Electronic, Antimicrobial No, Cord Length 8 ft, Current 3.3 A, Door Hinge Positive Close, Door Style Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews