Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Beyond Bright Outlet Strip, USB, 4 ft, White SKT-MC12/4

Outlet Strip, USB, 4 ft, White (Discontinued)

  • Mfr # SKT-MC12/4
  • Zoro # G906439918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKT-MC12/4
Zoro #
G906439918
UPC #
735541062223
Country of Origin
China

Dimensions

Cord Length
4 ft

Details

Item
Outlet Strip
Type
USB
Number of Outlets
2
Color
White

Description

The power outlet relocator Presto Plug's 4 ft. cord relocates power outlets out from behind furniture, so it's quick and easy to find. Simply plug, peel, and press.


  • • No tools, no wiring, no mess
  • • Works on wood, tile, metal and drywall
  • • Great for relocating outlets from behind nightstands, couches, desks, workshops, and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.