
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22023
Zoro #
G115573304
UPC #
781723220233
Country of Origin
China
Dimensions
Width
1 in
Length
3.5 in
Details
Color
Tan
Housing Material
Unbleached Cotton
For Use With
Loose tea, spices
Shape
Rectangular
Includes
100 ct Unbleached Tea Bags 3-6cup
Description
Beyond Gourmet's Unbleached Tea Bags brews a robust cup of tea without any glue, chlorine, phosphates, or other contents that could change its flavor Made from unbleached all-natural paper, includes 1 box of 100 tea bags; each measures 3.875 x 3.125-inches Drawstring closure offers hassle-free use; natural paper filters out more sediment than traditional mesh tea infusers; ideal for finer-grade loose tea Steeps 3-6 cups of tea; ideal for steeping black tea, oolong, green tea, chai, chamomile, herbal teas, and mulling spices Single-use, easy to fill, and disposable, fully compostable, and biodegradable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.