
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22070
Zoro #
G915573290
UPC #
781723223708
Country of Origin
China
Dimensions
Width
2 in
Length
4.5 in
Details
Material
Cornstarch
Color
Green
Description
Beyond Gourmet's plant-based Compost Bags are OK Compost and Home OK Compost for easily composting food scraps at home Made from 0.018mm-thick PBAT, PLA, and corn starch; each measures 16.93 x 17.72-inches and holds up to 3.5 gallons 13L Fully biodegradable, BPI ASTM D6400 compostable; safe and economical alternative to trash bags; reduces paper and plastic use for less waste Bags compost into water and carbon dioxides within 3 months in industrial facilities; home compost times vary with soil temperature and humidity Perforated roll for easy bag separation; perfect choice for sustainable living practices; simply fill bags with scraps and discard in compost system
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.