
Unbleached Nut Milk Bag
Mfr # 050/4
Zoro # G615573378
product price: $10.99
/eaSold in multiples of 2 for $21.98
Key Features
Color
Off White
Width
5.5 in
Length
6.25 in
Includes
4 Unbleached Nut Milk Bags
Material
Unbleached polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050/4
Zoro #
G615573378
UPC #
781723040367
Country of Origin
China
Dimensions
Width
5.5 in
Length
6.25 in
Details
Color
Off White
Includes
4 Unbleached Nut Milk Bags
Material
Unbleached polyester
For Use With
Almonds, homebrew, jelly, cashews, walnuts, hazelnuts, pistachios
Shape
Oval
Description
Beyond Gourmet's Unbleached Nut Milk Bag for straining, draining, sieving and filtering out pulp and skins while allowing liquids to flow through Made from 100-percent unbleached polyester knitted fabric; weight 25-grams per square meter; set of 4; each measures 11 x 9-inches Easily make silky homemade almond milk and cashew milk without any pulp or unwanted bits Strain nut milks, fresh-squeezed juices, jellies, steeped herbs, and grains for homebrew craft beer infused oil and vinegar, mulled cider, and more Heat safe to 338-degrees Fahrenheit; washable and reusable; rinse clean or machine washable for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.