Zoro Homepage

35K/4K/5K, 2'X2', Dimmable, 2PK

  • Mfr # 156727-1

  • Zoro # G015188998


product price: $88.99
/pk 2, $44.50/ea
Free Shipping & Returns

Key Features

Voltage
120-277V AC
Watts
20W/30W/40W
Color Temperature
3500K/4000K/5000K
Width
23.74 in
Length
23.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156727-1
Zoro #
G015188998
UPC #
850054884695
Country of Origin
China

Dimensions

Width
23.74 in
Length
23.74 in
Depth
2 in

Details

Voltage
120-277V AC
Watts
20W/30W/40W
Lumens
5000 lm
Color Temperature
3500K/4000K/5000K
IP Rating
IP20
Beam Angle
110°
Housing Material
Iron
CRI
>80

Description

Beyond LED CLASSIC Basket Troffers offer uniform illumination and excellent energy savings when you replace traditional T5, T8, or T12 fluorescent troffers. Our CLASSIC troffers deliver soft, glare-free ambient lighting in a popular center-basket design and are 3 wattage and 3 CCT adjustable. The slim profile and energy-saving LED technology make CLASSIC the ideal choice for renovation or new construction.


  • •Available in 2x2
  • •Wattage Adjustable 20W / 30W / 40W
  • •Adjustable CCT 3500K / 4000K / 5000K
  • •Beam Angle 110° Degree
  • •0-10V Dimmable
  • •Matte white paint finish
  • •Input Voltage 120-277Vac 50-60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.