LED Center Basket Troffer, Adj Watt 20W-40W, 5200 Lumens, Adj CCT 3000K-6500K, 100-277V, 2X2, IP40, 4PK
- Mfr # 157105
- Zoro # G721857522
product price:Â
$
159.99
/pk of 4, $40.00/ea
Free Shipping & Returns
Key Features
Voltage
100V AC to 277V AC
Watts
20W/25W/30W/35W/40W
Color Temperature
3000 K, 3500 K, 4000 K, 5000 K, 6500 K
Color Rendering Index
>80
IP Rating
IP40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157105
- Zoro #
- G721857522
- UPC #
- -
- Country of Origin
- China
- Voltage
- 100V AC to 277V AC
- Watts
- 20W/25W/30W/35W/40W
- Lumens
- 5200 lm
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
- Color Rendering Index
- >80
- IP Rating
- IP40
- Temp. Range
- 20 Degrees to 45 Degrees C
- Color
- White
- Housing Material
- Steel
- Lens Material
- Frosted PC
Description
It is a high-efficiency lighting solution designed for modern commercial spaces. Available in 2x2 ft and 2x4 ft models, each troffer features field-adjustable wattage and color temperature, offering maximum flexibility to suit various lighting needs. With an output of up to 130 lumens per watt, the FANTIK LED Troffer delivers consistent performance, reduced energy costs, and an ultra-clean look-ideal for offices, schools, hospitals, and retail environments.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.