AQUABRIGHT LED Tri-Proof Light 6500 Lumens Adj CCT 3500K/4000K/5000K 4FT IP65

  • Mfr # 156990

  • Zoro # G815622777


product price: $89.85
/ea
Free Shipping & Returns

Key Features

Watts
Adj Watt 20W/30W/40W/50W
Beam Angle
120°
Lumens
Up to 6500LM
Color Temperature
Adj CCT 3500K-4000K-5000K
Voltage
120-347Vac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156990
Zoro #
G815622777
UPC #
850068117468
Country of Origin
China

Dimensions

Length
47.24 in

Details

Watts
Adj Watt 20W/30W/40W/50W
Beam Angle
120°
Lumens
Up to 6500LM
Color Temperature
Adj CCT 3500K-4000K-5000K
Voltage
120-347Vac
IP Rating
IP65
CRI
>80
Housing Color
White

Description

The AquaBright LED Tri-proof Light from Beyond LED is the newest and most feature rich product of 2025. AquaBright has an adjustable wattage and CCT, allowing it to combine nine SKUs into one. AquaBright is resistant to water, dust, dampness and pressure


  • Up to 130LM/W
  • CCT 3500K-4000K-5000K
  • Input Voltage 120-347Vac
  • Cover and LED board build-in-one design
  • PC housing and white cover, stainless steel clip
  • UL & DLC Listed
  • 5 Years warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.