Zoro Homepage

BEAMPRO+ LED Area Light/S / 49500Lm Universal and Yoke Mount Included

  • Mfr # 157006

  • Zoro # G115622774


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Die-cast aluminum
Voltage
120-347Vac
Color
Bronze
Depth
3.22 in
Width
14.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157006
Zoro #
G115622774
UPC #
850068117413
Country of Origin
China

Dimensions

Depth
3.22 in
Width
14.05 in
Length
29.17 in

Details

Housing Material
Die-cast aluminum
Voltage
120-347Vac
Color
Bronze
Watts
Adj Watt 100W/150W/200W/240W/300W
Color Temperature
Adj CCT 3000K/4000K/5000K
IP Rating
Wet (IP65)
Lumens
Up to 49500LM
CRI
>80

Description

All-in-One BeamPro+ is a revolutionary LED lighting solution designed for maximum versatility and performance. Built for both commercial and industrial applications, the BeamPro+ combines advanced features with user-friendly customization, making it the ultimate lighting choice for a wide range of environments. Our BeamPro+ Area Light comes with an adjustable beam angle with the click of a button, allowing for on-the-spot customization without additional tools.


  • Up to 49500LM
  • CCT 3000K / 4000K / 5000K
  • Input Voltage 120-347Vac
  • Built-in 20KV Surge Protector
  • Die-cast aluminum and Bronze Housing
  • UL & DLC Listed
  • 5 Years warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.