Shop Z-LITE
See all product information
Create Account
Stylet Outdoor Wall, 2-Light, 4.75 In.W x 36 In.L x 3.75 In.H, Sand Black/White
- Mfr # 5007-36BK-LED
- Zoro # G311672856
product price:Â
$
388.00
/ea
Free Shipping & Returns
Key Features
Width
4.75 in
Height
3.75 in
Length
36 in
Watts
18
CRI
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5007-36BK-LED
- Zoro #
- G311672856
- UPC #
- 685659191134
- Country of Origin
- China
- Item
- Outdoor Wall
- Watts
- 18
- CRI
- 90
- Lamp Included
- No
- Standards
- ETL
- Color Temp.
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Dimmable
- Yes
- Shade Material
- Acrylic
- Frame Finish
- Sand Black
- Shade Finish/Color
- White
- Bulb Base
- LED
- LED Source Lumen
- 3400
- Number of Lights
- 2
- LED Delivered Lumen
- 1850
- Location Rating
- Wet
- Frame Material
- Aluminum
- Collection
- Stylet
Dimensions
- Width
- 4.75 in
- Height
- 3.75 in
- Length
- 36 in
- Backplate Dimensions
- 10"L x 4.75"W
Description
A towering silhouette creates rich, engaging style for a minimalist modern two-light outdoor wall light that casts a lovely glow across your facade. Its facing receives a textured, marine-grade sand black finish to highlight a sleek, slim silhouette complete with sharp corners and clean lines. From behind, light glows from two energy efficient LEDs through a white diffuser for the perfect lighting in every setting. This fixture offers selectable color temperature with five options ranging from 2700K to 5000K for the perfect ambiance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.