BROOKS, LED Linkable Strip Fixture, Adj Watt 20W/30/40W, 5200 Lm, Adj CCT 35K-4K-5K, 4ft, Frosted Lens

  • Mfr # 156737

  • Zoro # G215188996


product price:  $49.37
/ea

Key Features

Voltage
120-277V AC
Color Temperature
3500K/4000K/5000K
Lumens
5200 lm
Length
48 in
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
156737
Zoro #
G215188996
UPC #
850060855573
Country of Origin
China

Dimensions

Length
48 in
Width
2.4 in
Depth
2.48 in

Details

Voltage
120-277V AC
Color Temperature
3500K/4000K/5000K
Lumens
5200 lm
IP Rating
IP20
Watts
20W/30/40W
Housing Material
Metal
CRI
>80
Color
White
Beam Angle
120°

Description

Beyond LED BROOKS Strip Fixtures perform efficiently in conditions where low voltage, halogen, or fluorescent luminaires have traditionally been used. Our LED BROOKS Strip Fixtures incorporate integral drivers, are self-supporting and can be surface mounted. Individual units can be plugged together for continuous lengths up to 20 Pcs 4' and they're CCT Adjustable and Wattage Adjustable. Our LED BROOKS Strip Fixtures Lamps connect directly to line voltage and can be used in any interior space.


  • •Efficacy up to 130 Lumens per watt
  • •CCT Adjustable 3500K / 4000K / 5000K
  • •Input Voltage 120-277Vac 50-60Hz
  • •Usable as a stand alone fixture
  • •4’ Linkable up to 20 Pcs
  • •8’ Linkable up to 10 Pcs
  • •Operates directly from line voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products