LED Linkable Strip Fixture, Watt 60W-80W, 11329 Lm, CCT 3000K-6500K, 120V-277Vac 8ft, Frosted Lens, 4PK
- Mfr # 157007
- Zoro # G522967086
product price:Â
$
317.99
/pk of 4, $79.50/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Lumens
11,329 lm
Length
4 in
Operating Temp. Range
-35 Degrees to 45 Degrees C
Housing Material
IRON
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157007
- Zoro #
- G522967086
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 4 in
- Height
- 3 in
- Width
- 96 in
Details
- Voltage
- 120V to 277V
- Lumens
- 11,329 lm
- Operating Temp. Range
- -35 Degrees to 45 Degrees C
- Housing Material
- IRON
- Watts
- 60 W/70 W/80 W
- CRI
- ≥80
- Housing Color
- White
- Location Rating
- Damp
- Color Temp.
- 3000 K, 4000 K, 5000 K, 5700 K, 6500 K
- IP Rating
- IP20
Description
It offers a high performance, energy-efficient lighting solution ideal for a wide range of commercial applications. It is designed to replace traditional low-voltage, halogen, or fluorescent fixtures with an advanced LED option that ensures maximum brightness and long-lasting reliability. Available in two models, the Standard Model and the Quick Connect Model, this fixture provides flexibility for various installation needs. The Standard Model requires traditional wiring and brackets to connect multiple fixtures, allowing for continuous lighting setups. In contrast, the Quick Connect Model, introduced in 2025, features built in male and female connectors, enabling quick, tool-free installation without additional wiring.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.