
BROOKS, Link Strip Fixture, Adj Wt 40-80W, 10400Lm, Adj CCT 3500K-5K BuiltIn Batt Bkup, 8ft, Frosted Lens
Mfr # 156741
Zoro # G515188993
product price: $237.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Voltage
120-277V AC
Color Temperature
3500K/4000K/5000K
Lumens
10400 lm
Watts
40W/60/80W
Width
2.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
156741
Zoro #
G515188993
UPC #
850060855597
Country of Origin
China
Dimensions
Width
2.4 in
Length
92.83 in
Depth
2.4 in
Details
Voltage
120-277V AC
Color Temperature
3500K/4000K/5000K
Lumens
10400 lm
Watts
40W/60/80W
Housing Material
Metal
IP Rating
IP20
CRI
>80
Beam Angle
120°
Color
White
Description
Beyond LED BROOKS Strip Fixtures perform efficiently in conditions where low voltage, halogen, or fluorescent luminaires have traditionally been used. Our LED BROOKS Strip Fixtures incorporate integral drivers, are self-supporting and can be surface mounted. Individual units can be plugged together for continuous lengths up to 20 Pcs 4' and they're CCT Adjustable and Wattage Adjustable. Our LED BROOKS Strip Fixtures Lamps connect directly to line voltage and can be used in any interior space.
- •Efficacy up to 130 Lumens per watt
- •CCT Adjustable 3500K / 4000K / 5000K
- •Input Voltage 120-277Vac 50-60Hz
- •Usable as a stand alone fixture
- •4’ Linkable up to 20 Pcs
- •8’ Linkable up to 10 Pcs
- •Operates directly from line voltage
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.