_156644xx3xx1000x1000xxc7078d26xx4c58xx4f7fxxa605xx02e4c6351f29xxc70e2c.jpeg)
CCT2700K-3500-4000-5000K,
Mfr # FXF01002-A001
Zoro # G111254061
product price: $61.59
/eaKey Features
Watts
Adjustable 13W/19W/27W
Color Temperature
5000K
Lumens
3000 LM
Fixture Voltage
120-347V
Width
4.88"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FXF01002-A001
Zoro #
G111254061
UPC #
850054884121
Country of Origin
China
Dimensions
Width
4.88"
Length
10.31"
Height
10.31"
Details
Watts
Adjustable 13W/19W/27W
Color Temperature
5000K
Lumens
3000 LM
Fixture Voltage
120-347V
CRI
>80
IP Rating
IP20
Housing Color
White
Beam Angle
110°
Housing Material
Die-Cast Aluminum
Description
Beyond LEDs WHITE SKY 2nd Gen Commercial-Grade retrofit downlights are the most innovative and feature rich product of its kind. This new 2023 model offers CCT adjustable 2700K / 3K / 3500K / 4K / 5K and wattage adjustable. The LED Commercial Down Light WHITE SKY 2nd Gen produces lumens up to 3000Lm, which is perfect for ceilings up to 16ft height. WHITE SKY 2nd Gen is perfect for retrofit or new construction.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.