ZILARA, LED Canopy Light, Adj Wt 100W/120W/150W, 21000 Lm, Adj CCT 4K/5000K/5700K, 120V-277V, IP65
- Mfr # 156782
- Zoro # G415188802
product price:
$
151.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC to 277V AC
Watts
100W/120W/150W
Color Temperature
4000 K, 5000 K, 5700 K
Lumens
21000 lm
Width
17.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 156782
- Zoro #
- G415188802
- UPC #
- 850060855689
- Country of Origin
- China
Dimensions
- Width
- 17.91 in
- Length
- 17.91 in
- Depth
- 5.11 in
Details
- Voltage
- 120V AC to 277V AC
- Watts
- 100W/120W/150W
- Color Temperature
- 4000 K, 5000 K, 5700 K
- Lumens
- 21000 lm
- Housing Material
- ADC12 Aluminum Die Casting
- CRI
- >80
- Beam Angle
- 120 Degrees
- IP Rating
- IP65
- Color
- White
Description
Beyond LED's ZILARA LED Canopy Light Luminaire offers exceptional performance, efficiency and a unique design. Features such as high lumens per watt, outstanding efficacy and field serviceability, make it an ideal commercial canopy solution. The contractor-friendly ZILARA LED canopy Light luminaire includes fasteners and a locking collar, making installation easy, secure and water-tight. It can be surface mounted easily from below the canopy deck and also has the ability to be pendant mounted.
- •Up to 140 lumens per watt
- •Beam Angle 120o Degree
- •Built-in 10KV Surge Protector
- •3/4” Pipe mount
- •Die cast Aluminum white housing
- •IP65 Rated
- •Input Voltage 120-277VAC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.