Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
CROSS 2ND GEN, LED Corncob Bulb, Adj Wt 80W/100W/120W, 11360-17040 Lm, Adj CCT 3K-5K, Base EX39, IP64
- Mfr # 156768
- Zoro # G115188782
product price:
$
105.99
/ea
Free Shipping & Returns
Key Features
Voltage
100V AC to 277V AC
Watts
80W/100W/120W
Bulb Housing
PC, Aluminum
Color Temperature
3000 K, 4000 K, 5000 K
Lumens
17040 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 156768
- Zoro #
- G115188782
- UPC #
- 850060855214
- Country of Origin
- China
- Voltage
- 100V AC to 277V AC
- Watts
- 80W/100W/120W
- Bulb Housing
- PC, Aluminum
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lumens
- 17040 lm
- Color Rendering Index
- >80
- Bulb Beam Angle
- 150 Degrees
- IP Rating
- IP64
- Color
- White
Dimensions
- Width
- 5.12 in
- Length
- 5.12 in
Description
The Cross 2nd Gen Corncob from Beyond LED Technology is the newest, most innovative and feature-rich product of 2024. Cross 2nd Gen corn lights are wattage-adjustable corn bulbs designed for fully enclosed fixtures. Cross 2nd Gen Corn bulbs are meant to save energy in fixtures that formerly utilized metal halide or high-pressure sodium lights while maintaining a high Lumen output. These high-output LEDs are ideal for post top lights, shoebox fixtures and other high intensity lighting.
- •Up to 142 lumens per watt
- •Enclosure provides a water-tight seal making it suitable for outdoor application
- •Integral LED driver (non-isolated), eliminates the need for an external driver or ballast
- •High Quality and Efficacy Lumiled 2835 chips
- •This product is IP64 rated, therefore, it is waterproof and dust proof rating
- •Universal operation at 100-277Vac 50-60Hz
- •High-reliability internal driver
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.