Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED T8 Tube, Watt 10W-22W, 3080Lm, CCT 3K-6500K, 4ft, Frosted Lens, Single and Double End Power, 25PK
- Mfr # 157060
- Zoro # G821857514
product price:Â
$
252.99
/pk of 25, $10.12/ea
Free Shipping & Returns
Key Features
Voltage
100V to 277V
Watts
10W/12W/15W/18W/20W/22W
Color Temperature
3000 K, 3500 K, 4000 K, 5000 K, 6000 K, 6500 K
Lumens
3080 lm
Operating Temperature
20°C to 60°C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157060
- Zoro #
- G821857514
- UPC #
- -
- Country of Origin
- China
- Voltage
- 100V to 277V
- Watts
- 10W/12W/15W/18W/20W/22W
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K, 6000 K, 6500 K
- Lumens
- 3080 lm
- Operating Temperature
- 20°C to 60°C
- CRI
- >80
- Color
- White
- IP Rating
- IP22
- Material
- Aluminum, PC
Description
It offers enhanced energy efficiency and a significantly longer lifespan compared to traditional fluorescent lamps. This high-quality LED tube is a direct replacement for conventional fluorescent lamps in existing fixtures. Featuring a Type A+B design, it can operate with or without a ballast and supports both single-ended and double-ended power input, making it a flexible and efficient lighting solution for a wide range of applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.