Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
Dual Head LED Emergency Light, 2 Watt, 200 Lumens, 6000K, White, 120-277V, 3.6V 1000mAh Battery, 2PK
- Mfr # 151308
- Zoro # G422967056
product price:Â
$
29.85
/pk of 2, $14.93/ea
Key Features
Housing Material
ABS+PMMA
Housing Color
White
IP Rating
IP20
Voltage
120V to 277V
Lumens
200 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 151308
- Zoro #
- G422967056
- UPC #
- -
- Country of Origin
- China
- Housing Material
- ABS+PMMA
- Housing Color
- White
- IP Rating
- IP20
- Voltage
- 120V to 277V
- Lumens
- 200 lm
- Watts
- 2 W
- Battery Voltage
- 3.6 V
- Color Temp.
- 6000 K
- Battery Capacity
- 1000 mAh
Dimensions
- Length
- 5 in
- Depth
- 2 in
- Width
- 10 in
Description
Light With Dual Head is a compact and efficient lighting solution designed to provide reliable illumination during power outages. With dual high-output LED heads, it delivers bright, focused light for enhanced safety. Built with an injection-molded thermoplastic ABS housing and UL certified for quality, it’s ideal for indoor emergency applications. The adjustable lamp heads allow flexible light direction to cover critical areas. Designed for easy wall or ceiling mounting, it ensures quick installation and dependable operation
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.