Shop EXITRONIX
See all product information
Create Account
Series LED Emergency Light, Dual Adjustable Heads
- Mfr # LED-60
- Zoro # G123654224
product price:Â
$
43.65
/ea
Key Features
Voltage
120V AC, 277V AC
Width
9 1/2 in
Height
4.6 in
Includes
Two adjustable LED lamps, NiCad battery
Fixture Housing Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED-60
- Zoro #
- G123654224
- UPC #
- 846750037336
- Country of Origin
- Viet Nam
- Item
- Emergency Light
- Voltage
- 120V AC, 277V AC
- Includes
- Two adjustable LED lamps, NiCad battery
- Fixture Housing Finish
- White
- Material
- Thermoplastic
- Application
- Damp Location, Indoor
Dimensions
- Width
- 9 1/2 in
- Height
- 4.6 in
- Depth
- 2.3 in
Description
The Exitronix LED-60 Series LED Emergency Light provides dependable emergency illumination for commercial and institutional applications. Designed with a compact, low-profile form factor and energy-efficient LED technology, this unit delivers reliable lighting during power outages to help maintain safe building egress. The fixture features two fully adjustable LED lamp heads that allow illumination to be directed precisely where it is needed along exit paths, corridors, and safety areas. High-efficiency LED lamps provide bright, long-lasting illumination while reducing maintenance requirements compared to traditional emergency lighting systems. Constructed with rugged injection-molded UL 94 5VA flame-retardant thermoplastic housing, the LED-60 Series offers durable performance in a wide range of interior commercial environments. The ultracompact design allows the fixture to blend easily into offices, schools, retail environments, healthcare facilities, and other commercial interiors. The unit operates on 120/277VAC dual-voltage input and includes a maintenance-free nickel-cadmium battery. During a utility power interruption, the fixture automatically switches to emergency mode and provides a minimum of 90 minutes of illumination to support life-safety code compliance. The LED-60 Series supports universal mounting with a standard junction box pattern and is suitable for damp locations, providing flexibility for a variety of installation conditions. Engineered for reliability and straightforward installation, the Exitronix LED-60 Series LED Emergency Light offers an economical solution for emergency lighting applications in commercial buildings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.