ELKO, LED Cooler Light, 30 Watt, 3900 Lm, 5000K, 100V-277V, 6ft, White Housing, 6PK

  • Mfr # 155469-1

  • Zoro # G015188790


product price:  $173.99
/pk 6, $29.00/ea
Free Shipping & Returns

Key Features

Voltage
100-277V AC
Watts
30W
Bulb Housing
Aluminum
Lumens
3900 lm
Width
1.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155469-1
Zoro #
G015188790
UPC #
850060855344
Country of Origin
China

Dimensions

Width
1.41 in
Length
67.32 in

Details

Voltage
100-277V AC
Watts
30W
Bulb Housing
Aluminum
Color Temperature
5000K
Lumens
3900 lm
Bulb Beam Angle
145.4 Degrees
Color Rendering Index
>80
IP Rating
IP65
Color
White

Description

Beyond LED Technology is the leader in cutting-edge refrigerated display lighting technology! Our Elko cooler light produces wider beam for more evenly dispersed lighting. Also our LED Cooler lights have a built-in driver that allows it to be installed in minutes. Our Elko Cooler light and Freezer Lamps deliver crisp, bright light that creates attractive food and product displays in freezers and walk-in refrigerator cases. They consume less energy and run longer and cooler than fluorescent freezer bulbs, lowering operating costs and reducing the risk of food spoilage.


  • •Up to 130 lumens per watt
  • •IP65 Rated
  • •CRI >80
  • •Remarkable improvement of the appearance of food or commodity being displayed.
  • •Noticeable cost savings by up to 75% due to the energy-efficient design
  • •Instant activation in cold environment.
  • •Flexible lengths for both vertical and horizontal installation such as 4ft, 5ft and 6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.