LED Linkable Integrated Tube, Watt 12-24W, 3120 Lm, Adj CCT 3K-6500K, 120-277Vac, 4ft, Clear Lens, 6PK
- Mfr # 157097
- Zoro # G322967064
product price:Â
$
96.25
/pk of 6, $16.04/ea
Key Features
Voltage
120V to 277V
Watts
12 W/15 W/18 W/20 W/22 W/24 W
Lumens
3,120 lm
CRI
≥80
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157097
- Zoro #
- G322967064
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 2 in
- Width
- 48 in
- Depth
- 2 in
Details
- Voltage
- 120V to 277V
- Watts
- 12 W/15 W/18 W/20 W/22 W/24 W
- Lumens
- 3,120 lm
- CRI
- ≥80
- IP Rating
- IP20
- Color Temp.
- 3 K/3500 K/4 K/5 K/6 K/6500 K
- Operating Temp.
- -20°C to 50°C
- Material
- Aluminum & PC Housing
- Color
- White
Description
ICONIC 2nd Gen Linkable T8 Integrated LED Tubes are a high-performance replacement for traditional halogen, low-voltage, or fluorescent lighting. These fixtures feature integrated drivers, are self-supporting, and mount easily to any flat surface. Designed to operate directly on 120-277V AC line voltage, the ICONIC 2nd Gen tubes offer adjustable color temperatures and deliver up to 130 lumens per watt for maximum efficiency. Each tube provides a wide 140 Deg beam angle and high color accuracy with CRI >80. Available in a range of wattages, the tubes can be seamlessly linked togethe -up to 18 units depending on wattage-for continuous runs up to 32 feet.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.