Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELVA, LED Up & Down Wall Sconce, 18 Watt, Adj CCT 2700K-5000K, 100-277V, Wifi & Bluetooth

  • Mfr # 157028

  • Zoro # G116312551


product price: $68.65
/ea

Key Features

Width
5.98 in
IP Rating
IP65
Lumens Per Watt
Up to 83LM/W
Height
3.54 in
CRI
≥80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157028
Zoro #
G116312551
UPC #
-
Country of Origin
China

Dimensions

Width
5.98 in
Height
3.54 in
Length
12 in

Details

IP Rating
IP65
Lumens Per Watt
Up to 83LM/W
CRI
≥80
Fixture Housing Color
Matt Black
Watts
18W
Material
Aluminium+Steel

Description

ELVA Smart LED Wall Sconce seamlessly combines stylish design with intelligent features to offer a modern lighting experience. Featuring 18W of RGBCW lighting, this model offers vibrant RGB colors and tunable white CW lighting. It supports WiFi & Bluetooth connectivity, allowing for easy customization and control of your lighting environment via the Tuya app or voice commands with Google Assistant.


  • Up to 83LM/W
  • RGB + tunable white (CW)
  • APP Dimmable
  • Driver Surge Protection <1000V
  • Aluminium+Steel
  • ETL Listed
  • 3 Years Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.