Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
EXTREME, LED Flood Light, Adj Wt 125W-250W, 42500 Lm , Adj CCT 4K-5K-57K, Yoke Mount, Bronze Housing
- Mfr # 156837
- Zoro # G415188994
product price:
$
193.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Color
Bronze
Width
2.6 in
Length
16.4 in
Lumens
42500 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 156837
- Zoro #
- G415188994
- UPC #
- 850060855801
- Country of Origin
- China
- Watts
- 125W/150W/200W/250W
- IP Rating
- IP65
- Color
- Bronze
- Lumens
- 42500 lm
- CRI
- >70
- Color Temperature
- 4000 K, 5000 K, 5700 K
- Material
- Die-Cast Aluminum
- Voltage
- 120V AC to 277V AC
Dimensions
- Width
- 2.6 in
- Length
- 16.4 in
- Depth
- 14 in
Description
Beyond LED's EXTREME Flood light is the newest design for 2024 and comes with adjustable CCT and built-in photocell which makes this product very unique. EXTREME flood light is ideal to replace Halogen lamps and comes with Yoke mount. This flood light is an extremely cost-effective solution, great for illuminating yards, driveways, signage and security applications.
- •Up to 170 Lumens per watt
- •Dimming 0-10
- •Yoke Mount
- •Three distributions are available, NEMA 6H6V
- •Input Voltage 120-277Vac
- •IP65 Rated
- •UL & DLC listed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.