GLINT, LED Up & Down Wall Sconce, 24 Watt, 1800 LM, Adj CCT 2700K-5000K, 100-277V, IP65

  • Mfr # 157022

  • Zoro # G616312549


product price:  $66.19
/ea

Key Features

IP Rating
IP65
Fixture Housing Color
Matt Black
Color Temperature
Adj CCT 2700K/3K/3500K/4K/5K
Lumens Per Watt
Up to 75LM/W
Watts
24W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
157022
Zoro #
G616312549
UPC #
-
Country of Origin
China

Dimensions

Height
6.88 in
Length
14 in
Width
4.25 in

Details

IP Rating
IP65
Fixture Housing Color
Matt Black
Color Temperature
Adj CCT 2700K/3K/3500K/4K/5K
Lumens Per Watt
Up to 75LM/W
Watts
24W
CRI
>80
Material
Aluminium+Steel

Description

GLINT Smart LED Wall Sconce seamlessly combines stylish design with intelligent features to offer a modern lighting experience. Featuring 24W of lighting, this model is crafted with aluminum + steel housing and a sleek matte black finish, designed to blend functionality and aesthetics. IP65 rated for waterproof and dustproof protection, the GLINT is perfect for both indoor and outdoor applications.


  • Up to 75LM/W
  • Adj CCT 2700K/3K/3500K/4K/5K
  • Triac Dimmable
  • Driver Surge Protection <1000V
  • Aluminium+Steel
  • ETL Listed
  • 3 Years Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.