GLOWEN, LED Up & Down Wall Sconce, 18 Watt, 1600 Lumens, Adj CCT 2700K-5000K, 100-277V, IP65

  • Mfr # 157027

  • Zoro # G516312557


product price:  $67.19
/ea

Key Features

Width
6.18 in
Height
3.54 in
Length
12.87 in
Watts
18W
Color Temperature
Adj CCT 2700K/3K/3500K/4K/5K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
157027
Zoro #
G516312557
UPC #
-
Country of Origin
China

Dimensions

Width
6.18 in
Height
3.54 in
Length
12.87 in

Details

Watts
18W
Color Temperature
Adj CCT 2700K/3K/3500K/4K/5K
IP Rating
IP65
Lumens Per Watt
Up to 88LM/W
CRI
>80
Fixture Housing Color
Matt Black
Material
Aluminium+Steel

Description

GLOWEN Up & Down LED Wall Sconce combines modern design with functional lighting, offering 18W of energy-efficient illumination with customizable 5CCT color temperatures 2700K, 3000K, 3500K, 4000K, 5000K. The GLOWEN provides versatile lighting options, allowing you to adjust the color temperature to suit your needs, whether you're enhancing entryways, outdoor spaces, pathways, or commercial exteriors. Equipped with a built-in photocell & IP65 rating, this fixture is dustproof and water-resistant, making it suitable for use in wet locations.


  • Up to 88LM/W
  • Adj CCT 2700K/3K/3500K/4K/5K
  • Triac Dimmable
  • Driver Surge Protection <1000V
  • Aluminium+Steel
  • ETL Listed
  • 3 Years Warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.