H5, LED Exit & Safety Sign, 2W, Switchable Color Lens, Red & Green, CCT Adj 6K-7K, 3.6V 1000MAH Batt, 2PK

  • Mfr # 156732

  • Zoro # G615247057


product price:  $70.99
/pk 2, $35.50/ea

Key Features

IP Rating
IP20
Color
White & Red
Length
16.18 in
Color Temp.
6000K/7000K
Voltage - Emergency Lighting and Exit Signs
120-277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156732
Zoro #
G615247057
UPC #
850054884886
Country of Origin
China

Dimensions

Length
16.18 in
Depth
2.36 in
Width
7.59 in

Details

IP Rating
IP20
Color
White & Red
Color Temp.
6000K/7000K
Voltage - Emergency Lighting and Exit Signs
120-277V AC
Watts
2W

Description

Make the most of your buildings Exit Signage with our variety of specialized Emergency and Exit Lights. When looking for illumination when you need it most, LED exit signs offer the brightness you need in emergency situations and in case of a fire, exit signs can save lives. Beyond LED provides signs to completely with building fire codes and insurance standard


  • •Output Power: 2W
  • •CCT Adjustable: 6000K / 7000K
  • •Letters are 6” height with a 3/4” stroke. Optional RED or GREEN letters
  • •Single or Double Face
  • •Universal J-box mounting pattern.
  • •6 LEDs for Red version, 6 LEDs for Green version, and 2 lamp heads
  • •Minimum 90-minute emergency operation

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.