JINBO, LED Power Supply, 60 Watt, 12 Volt DC, IP65, JLV-12060PA-U3, UL Listed

  • Mfr # 156670

  • Zoro # G515189037


product price:  $21.85
/ea

Key Features

Length
6.69 in
Width
1.97 in
Voltage
12V DC
Color
White
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156670
Zoro #
G515189037
UPC #
850060855313
Country of Origin
China

Dimensions

Length
6.69 in
Width
1.97 in
Depth
0.64 in

Details

Voltage
12V DC
Color
White
Watts
60W
Material
Plastic (ABS)

Description

  • •60 watts at 12 volts DC
  • •Constant voltage design
  • •Super-thin: 16.3mm height
  • •Suitable for indoor and outdoor use
  • •100% full loading and burn-in tested

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.