
JINBO, LED Power Supply, 60 Watt, 24 Volt DC, IP65, JLV-24060PA-U3, UL Listed
Mfr # 156671
Zoro # G415189038
product price: $20.99
/eaKey Features
Length
6.69 in
Width
1.97 in
Voltage
24 V DC
Material
Plastic (ABS)
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
156671
Zoro #
G415189038
UPC #
850060855368
Country of Origin
China
Dimensions
Length
6.69 in
Width
1.97 in
Depth
0.64 in
Details
Voltage
24 V DC
Material
Plastic (ABS)
Color
White
Watts
60W
Description
- •60 watts at 24 volts DC
- •Constant voltage design
- •Super-thin: 16.3mm height
- •Suitable for indoor and outdoor use
- •100% full loading and burn-in tested
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.