Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Sign Module, 1.2 Watt/Module, 135 Lm, 10000K, 12V DC, 175 Deg Beam Angle, IP68, UL Listed, 50PK
- Mfr # 157227
- Zoro # G322967033
product price:Â
$
22.95
/pk of 50, $0.46/ea
Key Features
Length
3 in
Width
1 in
Height
1 in
Color Temp.
10000 K
Material
ABS housing with copper wiring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157227
- Zoro #
- G322967033
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 3 in
- Width
- 1 in
- Height
- 1 in
Details
- Color Temp.
- 10000 K
- Material
- ABS housing with copper wiring
- Watts
- 1.2 W/Module
- IP Rating
- IP68
- Voltage
- 12V DC
- Ambient Temp. Range
- -20 Degrees to 60 Degrees C
- Color
- White
- Lumens
- 135 lm
Description
It is a compact and durable lighting solution designed for signage, channel letters, light boxes, and accent lighting applications. Built with high-quality SMD LEDs powered by Lumileds chips, it delivers bright, even illumination with excellent color consistency and minimal glare. Its micro-prism lens, featuring a 175 Deg beam angle, provides a wide and uniform light spread for smooth, glare-free lighting. The module adopts a series-parallel connection circuit, allowing up to 50 modules per string with no voltage loss - each module can also operate individually for flexible installation
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.